Progress Lighting

Legend 100W 5-Light Medium E-26 Base Incandescent Chandelier in Antique Bronze

Part #PP427120  |  Manufacturer Part #P4271-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Sculpted glass is smooth on the outside, with a subtle, nature-inspired pattern on the inside.
  • Subtle, nature-inspired pattern.

Specifications

Bulb Type: Incandescent

CSA Certified: No

Collection: Legend

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 28 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Outside Painted White Inside

Height: 25-3/8 in

Installation Type: Ceiling Mount

Length: 100 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Farmhouse, Transitional

Material: Steel

Number Of Lights: 5

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100