60W 2-Light Flushmount Ceiling Light in Brushed Nickel
Legend 60W 2-Light Flushmount Ceiling Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sculpted glass is smooth on the outside, with a subtle, nature-inspired pattern on the inside.
- Slightly oversized shades.
- Comes alive when illuminated.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Legend
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Marble
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W