Lens in Black

You last purchased this on
 
Progress Lighting

Lens in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Lens in Black

  • Fast #
  • Part #PP879831
  • Item #955838
  • Manufacturer Part #P8798-31
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adapts up/down fixtures for wet location use.
  • Clear glass lens.
  • Black finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
3/4 in
Installation Type:
Fixture Mount
Material:
Aluminum
Product Type:
Aluminum Cylinder Accessories
Smart Home Enabled:
No
Weight:
1 lb
Width:
6 in