P7258-0930K9 LED LINEAR CLOUD
Linear Cloud Collection P7258-0930K9 LED LINEAR CLOUD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features an LED light source, offering both form and function with energy- and cost-savings benefits
- The LED Linear Cloud can be used in kitchens, basements, garages and many other utility areas
- LED Linear Cloud
- 3,676 lumens, 90 CRI and 3000K color temperature
- The LED Linear Cloud is a ceiling mount fixture
- 53W LED module offers 71 lumens per watt
- Brushed Nickel finish
- White contoured shallow acrylic cloud lens
Specifications
- ADA Compliant:
- No
- Average Life:
- 6.16 yr
- Collection:
- Linear Cloud Collection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 4-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 48-5/16 in
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lumens:
- 3676
- Lumens per Watt:
- 71
- Material:
- Steel
- Number Of Hours:
- 54000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Ceiling Light
- Smart Home Enabled:
- No
- Type:
- PP72580930K9
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 52 W
- Weight:
- 18 lb
- Width:
- 11-3/4 in