Linen 15 in. 28W 120V 3000 Kelvin 2409 Lumens LED Flush Mount Ceiling Fixture in Brushed Nickel

Part #PP35000700930  |  Item #7254648  |  Manufacturer Part #P350007-009-30

$ 97.92 EACH

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Dimmable to 10% with many Triac/Forward Phase dimmers
  • 1389 lumens 50 lumens/watt
  • 3000k color temperature, 90+ CRI
  • TM-21 54,000 hour life.
  • Meets California Title 24 - JA8 - 2016.
  • Meets California title 24-JA8-2016

Specifications

ADA Compliant: No

Average Life: 6.16

Bulb Type: LED

Collection: Linen

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 15 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: Etched White Linen

Green: [Yes, Energy Star]

Height: 5-7/8 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Modern, Transitional]

Lumens: 1389

Lumens per Watt LPW : 50

Material: Steel

Number Of Hours: 54000

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 28

Weight: 4.29

Width: 15 in