Lisbon 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Polished Nickel

Part #PP300199104  |  Item #7852476  |  Manufacturer Part #P300199-104

$ 245.00 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • An unexpected glass support rod adds grace notes of femininity and shine
  • Etched opal glass shades complement the metallic base of this three-light bath sconce
  • Ideal for mounting over a single mirror or a pair of mirrors over a double vanity in bathrooms
  • Fixture can be installed with glass facing up or down
  • Perfect for Modern and Luxe bathroom and spa settings
  • Shiny Polished Nickel finish
  • Measures 24in W x 8in ht.
  • Uses three, 100-watt max. medium base bulbs including LED equivalent (sold separately)
  • UL Safety listed for use in damp locations
  • Compatible with standard wall dimmer

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Lisbon

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6 in

Diameter: 24 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: [Luxe, Modern]

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 2.88

Width: 24 in