Progress Lighting

Litchfield 60W 1-Light Medium E-26 Incandescent Wall Sconce in Polished Chrome

Part #PP710044015  |  Manufacturer Part #P710044-015

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A casual, coastal-inspired collection
  • Pivoting arm creates a dynamic option for bedside, vanity or kitchen lighting
  • Frame is complemented by a crisp Polished Chrome finish
  • Wall bracket uses one 60W max. medium base bulb . (sold separately)
  • Design complements modern farmhouse and coastal interior settings
  • Shop the complete Litchfield collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Litchfield

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 14-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 13 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: [Ambient Lighting, Down Lighting]

Lighting Style: [Farmhouse, Coastal]

Material: Steel

Number Of Lights: 1

Product Type: Wall Bracket

Smart Home Enabled: No

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 2.42

Width: 5 in