60W 3-Light Medium E-26 Incandescent Bath Vanity in Polished Chrome
Litchfield 60W 3-Light Medium E-26 Incandescent Bath Vanity in Polished Chrome
Frequently Purchased Together
Product Details
- Frame is complemented by a crisp Polished Chrome finish
- Design complements modern farmhouse and coastal interior settings
- A casual, coastal-inspired collection
- In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting
- Perfect showcase for vintage style bulbs including Progress Lighting F8.5A19DLED927/JA8
- Adds task lighting on either side - or above - of mirror to eliminate shadows on face when getting ready in the morning
- Uses three 60 watt max, medium base lamps (sold separately)
- Litchfield features an hourglass-inspired column
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Litchfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Coastal
- Material:
- Steel
- Number of Lights:
- 3
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5.17 lb
- Width:
- 24-3/8 in