Loop & Chain Hung Kit Brushed Nickel

You last purchased this on
 
Progress Lighting

Loop & Chain Hung Kit Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Loop & Chain Hung Kit Brushed Nickel

  • Fast #
  • Part #PP867809
  • Item #4122564
  • Manufacturer Part #P8678-09
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use kit to install stem-hung pendants on steeply sloped ceilings.
  • Loop and Chain gives more precise adjustment.
  • Brushed Nickel finish.
  • 50 lbs. maximum fixture weight.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
7/8 in
Dimmable:
No
Energy Star Compliant:
No
Height:
9-1/2 in
Installation Type:
Ceiling Mount
Length:
54 in
Light Bulb Shape Code:
B12
Lighting Style:
Utilitarian, Commodity
Material:
Steel
Product Type:
Accessories
Smart Home Enabled:
No
Volts:
120V
Weight:
3.3 lb