100W 4-Light Medium E-26 Base Incandescent Bath Light in Polished Chrome
Lucky 100W 4-Light Medium E-26 Base Incandescent Bath Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Double prismatic frosted glass shades.
- Finely crafted details.
- Distinctive design evokes a vintage flair.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Lucky
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-5/8 in
- Diameter:
- 33-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Prismatic
- Height:
- 7-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Farmhouse, Coastal, Vintage
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 8.65 lb
- Width:
- 33-5/8 in