Progress Lighting

Lucky 3-Light Bath and Vanity Light in Brushed Nickel

Part #PP211709  |  Manufacturer Part #P2117-09

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Distinctive design evokes a vintage flair.
  • Double prismatic frosted glass shades.
  • Finely crafted details.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Lucky

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-5/8 in

Diameter: 23-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted Prismatic

Height: 7-5/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Farmhouse, Coastal, Vintage]

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 6.58

Width: 23-3/4 in