3-Light Bath and Vanity Light in Polished Chrome

You last purchased this on
 
Progress Lighting

Lucky 3-Light Bath and Vanity Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Lucky 3-Light Bath and Vanity Light in Polished Chrome

  • Fast #
  • Part #PP211715
  • Item #5065668
  • Manufacturer Part #P2117-15
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome, Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Light is beautifully illuminated through double prismatic frosted glass shade
  • Threaded socket ring secures glass
  • Three-light bath from the Lucky Collection, the distinctive design evokes a vintage flair with finely crafted detail
  • Glass dimension 4-5/16 in x 4-7/8 in
  • Traditional/casual style
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Lucky
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome, Grey
Depth:
6-5/8 in
Diameter:
4-15/16 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted Prismatic
Height:
7-5/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Farmhouse, Coastal, Vintage
Material:
Steel, Porcelain
Number of Lights:
3
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
6.58 lb
Width:
23-3/4 in