60W 3-Light Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Progress Lighting

Lucky 60W 3-Light Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Lucky 60W 3-Light Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #PP366709
  • Item #7115050
  • Manufacturer Part #P3667-09
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double prismatic frosted glass shades.
  • Finely crafted details.
  • Distinctive design evokes a vintage flair.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Lucky
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
15 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Prismatic
Height:
7 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse, Coastal, Vintage
Material:
Steel
Number of Lights:
3
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
15 in