Mac 100W 3-Light Hanging Lantern in Black

Part #PP555931  |  Item #4397820  |  Manufacturer Part #P5559-31

$ 170.01 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Classic arts and crafts inspired profile.
  • Cast aluminum construction with clear water glass.
  • Textured black powder coated finish.
  • One-light hanging lantern.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

Collection: Mac

Color Finish: Black

Color Finish Category: Blacks

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Water Patterned

Height: 14-7/8 in

Installation Type: Ceiling Mount

Length: 86-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Transitional, Rustic]

Material: Cast Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 10

Width: 8-1/2 in