12-5/8 in. 100 W 1-Light Medium Lantern in Black
Mac 12-5/8 in. 100 W 1-Light Medium Lantern in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast aluminum construction with clear water glass.
- Textured black powder coated finish.
- Classic arts and crafts inspired profile.
- One-light large wall lantern.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Mac
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12-3/8 in
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water Patterned
- Height:
- 16-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Rustic
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 22 lb
- Width:
- 11 in