12 in. 100W 1-Light Outdoor Wall Lantern in Black

You last purchased this on
 
Progress Lighting

Mac 12 in. 100W 1-Light Outdoor Wall Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Mac 12 in. 100W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #PP590731
  • Item #4227686
  • Manufacturer Part #P5907-31
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cast aluminum construction with clear water glass.
  • Textured black powder coated finish.
  • Classic arts and crafts inspired profile.
  • One-light medium wall lantern.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
CSA Certified:
Yes
Collection:
Mac
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10 in
Diameter:
8-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Water Patterned
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Rustic
Material:
Cast Aluminum
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
100 W
Weight:
6.5 lb
Width:
8-1/2 in