Progress Lighting Mac 75 W 1-Light Candelabra Lantern in Black

PP590631

Color Finish

(Pricing is for Black)

$89.37

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Cast aluminum construction with clear water glass.
  • Classic arts and crafts inspired profile.
  • One-light small wall lantern.
  • Textured black powder coated finish.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Mac
Color Finish
Black
Color Finish Category
Blacks
Depth
7-1/8 in
Diameter
6 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Water Patterned
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Transitional/Rustic
Material
Cast Aluminum
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday