100W 1-Light Medium Mini Pendant in Brushed Nickel

You last purchased this on
 
Progress Lighting

Madison 100W 1-Light Medium Mini Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Madison 100W 1-Light Medium Mini Pendant in Brushed Nickel

  • Fast #
  • Part #PP507809
  • Item #2433060
  • Manufacturer Part #P5078-09
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • White etched glass.
  • Domed shape provides even illumination.
  • Brushed Nickel finish.
  • Includes one 6", three 12" stems.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Madison
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
7-5/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
8 in
Installation Type:
Ceiling Mount
Length:
53 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
5.6 lb
Width:
7-5/8 in