Progress Lighting
Madison 100W 3-Light Medium E-26 Incandescent Chandelier in Antique Bronze
Part #PP428020 | Item #2433134 | Manufacturer Part #P4280-20
Product Details
- Antique Bronze finish.
- White etched glass.
- Domed shape provides even illumination.
Documents
Specifications
ADA Compliant: No
Application: Lighting
Bulb Type: Incandescent
CSA Certified: No
Collection: Madison
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched
Height: 20 in
Installation Type: Ceiling Mount
Length: 95 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Up Lighting
Lighting Style: Transitional
Material: Steel
Number Of Lights: 3
Power Source: Hardwired
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 13.8
Width: 22 in