100W Medium Base Incandescent Chandelier in Brushed Nickel
Madison 100W Medium Base Incandescent Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White etched glass.
- Domed shape provides even illumination.
- Brushed Nickel finish.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Madison
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 23-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 31-15/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 18 lb
- Width:
- 7-1/2 in