Madison 27-1/2 in. 100W 3-Light Vanity Fixture in Polished Chrome

Part #PP316315  |  Item #2834460  |  Manufacturer Part #P3163-15

$ 124.02 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Polished Chrome finish.
  • White etched glass.
  • Domed shape provides even illumination.
  • Concealed glass shade retention.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Madison

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 9 in

Diameter: 27-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

Type: PP316315

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 10.6

Width: 27-1/2 in