Progress Lighting
Madison 3 Light 75 W Medium Bath Bracket in Brushed Nickel
Part #PP316309 | Item #2433152 | Manufacturer Part #P3163-09
Product Details
- Brushed Nickel finish.
- White etched glass.
- Domed shape provides even illumination.
- Concealed glass shade retention.
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: No
Collection: Madison
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 9 in
Diameter: 27-1/2 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched
Height: 8 in
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Up/Down Lighting
Lighting Style: Transitional
Material: Steel
Number Of Lights: 3
Power Source: Hardwired
Smart Home Enabled: No
Type: PP316309
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 10.6
Width: 27-1/2 in