Progress Lighting
Madison 45-1/2 in. 100 W 1-Light Medium Mini Pendant in Antique Bronze
Part #PP507820 | Item #2433068 | Manufacturer Part #P5078-20
Product Details
- Antique Bronze finish.
- White etched glass.
- Domed shape provides even illumination.
- Includes one 6", three 12" stems.
Documents
Specifications
ADA Compliant: No
Application: Lighting
Bulb Type: Incandescent
CSA Certified: No
Collection: Madison
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Diameter: 7-5/8 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched
Height: 8 in
Installation Type: Ceiling Mount
Length: 53 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Down Lighting
Lighting Style: Transitional
Material: Steel
Number Of Lights: 1
Power Source: Hardwired
Product Type: Pendant
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 5.6
Width: 7-5/8 in