Madison 60 W 1-Light Medium Flush Mount Close-to-Ceiling Fixture in Brushed Nickel

Part #PP331109  |  Item #2432963  |  Manufacturer Part #P3311-09

$ 68.94 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushed Nickel finish.
  • White etched glass.
  • Domed shape provides even illumination.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Madison

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 12 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 7 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 5.4

Width: 12 in