60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture in Antique Bronze

You last purchased this on
 
Progress Lighting

Madison 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Madison 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture in Antique Bronze

  • Fast #
  • Part #PP331220
  • Item #2433100
  • Manufacturer Part #P3312-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • White etched glass.
  • Domed shape provides even illumination.
  • Antique Bronze finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Madison
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
15-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
8-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Product Type:
Ceiling Light
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
9.1 lb
Width:
15-3/4 in