Madison 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture in Brushed Nickel

Part #PP331209  |  Item #2433080  |  Manufacturer Part #P3312-09

$ 94.68 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushed Nickel finish.
  • White etched glass.
  • Domed shape provides even illumination.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Madison

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 15-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 8-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 9.1

Width: 15-3/4 in