Madison 60 W 3-Light Medium Semi-Flush Mount Close-to-Ceiling Fixture in Antique Bronze

Part #PP366320  |  Item #2433235  |  Manufacturer Part #P3663-20

$ 171.81 EACH

Color/Finish:
Antique Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • White etched glass.
  • Domed shape provides even illumination.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Madison

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 20-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 14 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 11.9

Width: 20-3/4 in