Progress Lighting
Madison 60 W 3-Light Medium Semi-Flush Mount Close-to-Ceiling Fixture in Brushed Nickel
Part #PP366309 | Item #2433222 | Manufacturer Part #P3663-09
Product Details
- Brushed Nickel finish.
- White etched glass.
- Domed shape provides even illumination.
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
Collection: Madison
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 20-3/4 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched
Height: 14 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Style: Transitional
Material: Steel
Number Of Lights: 3
Power Source: Hardwired
Product Type: Ceiling Light
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Watts: 60
Weight: 11.9
Width: 20-3/4 in