Madison 75 W 1-Light Medium Bath Bracket Wall Sconce in Antique Bronze

Part #PP316120  |  Item #2433200  |  Manufacturer Part #P3161-20

$ 54.99 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique Bronze finish.
  • White etched glass.
  • Domed shape provides even illumination.
  • Concealed glass shade retention.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Madison

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 9-1/4 in

Diameter: 7-5/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 4.4

Width: 7-5/8 in