Madison 75 W 2-Light Medium Bath Bracket in Antique Bronze

Part #PP316220  |  Item #2433030  |  Manufacturer Part #P3162-20

$ 96.03 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique Bronze finish.
  • White etched glass.
  • Domed shape provides even illumination.
  • Concealed glass shade retention.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Madison

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 9 in

Diameter: 17-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 7.6

Width: 17-1/2 in