Madison 75W 1-Light Foyer or Convertible Hanging Combo Fixture in Antique Bronze

Part #PP379220  |  Item #2433186  |  Manufacturer Part #P3792-20

$ 105.25 EACH
(Pricing is for Antique Bronze)

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique Bronze finish.
  • White etched glass.
  • Domed shape provides even illumination.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

Collection: Madison

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Etched

Height: 14-5/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 7.5

Width: 9-1/2 in