75W 3-Light Medium Bath Bracket in Antique Bronze
Madison 75W 3-Light Medium Bath Bracket in Antique Bronze
Frequently Purchased Together
Product Details
- White etched glass.
- Domed shape provides even illumination.
- Antique Bronze finish.
- Concealed glass shade retention.
Specifications
- ADA Compliant:
- No
- Collection:
- Madison
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 9 in
- Diameter:
- 27-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 10.6 lb
- Width:
- 27-1/2 in