Progress Lighting Maier 17W 2-Light LED Flushmount Ceiling Fixture in Brushed Nickel

PP39110930K9

Color Finish

(Pricing is for Brushed Nickel)

$180.36

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 1,211 lumens 71.2 lumens/watt
  • 3000K color temperature, 90+ CRI.
  • Acrylic bowl is attached with a twist and lock action.
  • Can be mounted on ceiling or wall.
  • Dimmable to 10% with many ELV dimmers
  • Etched white opal acrylic diffuser.

SPECIFICATIONS

ADA Compliant
No
AMP
0.283
Average Life
6.85
Bulb Type
LED
CSA Certified
Yes
Collection
Maier
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Diameter
14 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
White
Green
Energy Star, Yes
Height
4-3/4 in
Installation Type
Ceiling Mount, Wall Mount
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Modern/Transitional
Lumens
1839
Lumens per Watt LPW
54.6
Material
Steel
Maximum Temperature
30
Number Of Hours
60000
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday