Progress Lighting Maier 17W 3-Light LED Flushmount Ceiling Fixture in Brushed Nickel
PP36750930K9
SHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 0.142
- Average Life
- 6.85
- Bulb Type
- LED
- CSA Certified
- Yes
- Collection
- Maier
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Color Temperature
- 3000
- Diameter
- 18 in
- Dimmable
- Yes
- ETL Listed
- No
- Energy Star Compliant
- Yes
- Glass Type
- White
- Green
- Energy Star, Yes
- Height
- 5-1/4 in
- Installation Type
- Ceiling Mount, Wall Mount
- Light Bulb Shape Code
- B12
- Lighting Direction
- Down Lighting
- Lighting Style
- Modern, Transitional
- Lumens
- 2746
- Lumens per Watt LPW
- 55.1
- Material
- Steel
- Maximum Temperature
- 30
- Number Of Hours
- 60000
- Number Of Lights
- 3
- UL Listed
- No
- Volts
- 120V
- Watts
- 17
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday