0 items

Progress Lighting Maier 24 W 2-Light Linear Bath Vanity in Brushed Nickel

PP702509EB

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Acrylic bowl is attached with a twist and lock action.
  • Brushed Nickel finish.
  • Can be mounted on ceiling or wall
  • Can be mounted on ceiling or wall.
  • Etched white opal acrylic diffuser.

SPECIFICATIONS

ADA Compliant
No
Ballast Type
NPF Electronic
Bulb Type
Compact Fluorescent
CSA Certified
No
Collection
Maier
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5 in
Diameter
28-1/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
5 in
Installation Type
Wall Mount
Light Bulb Base Type
4-Pin
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Modern/Transitional
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
24
Width
28-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday