Maison 23-3/4 in. 3-Light Outdoor Wall Lantern in Black

Part #PP575531  |  Item #7114736  |  Manufacturer Part #P5755-31

$ 279.00 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Traditional French country styling.
  • Classic and formal clear water seeded glass.
  • Powder coat finish.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Maison

Color Finish: Black

Color Finish Category: Blacks

Depth: 12 in

Diameter: 8-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Water Seeded

Height: 23-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 60

Weight: 10.36

Width: 8-1/2 in