23-3/4 in. 3-Light Outdoor Wall Lantern in Oil Rubbed Bronze

You last purchased this on
 
Progress Lighting

Maison 23-3/4 in. 3-Light Outdoor Wall Lantern in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Maison 23-3/4 in. 3-Light Outdoor Wall Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #PP5755108
  • Item #7114727
  • Manufacturer Part #P5755-108
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Classic and formal clear water seeded glass.
  • Powder coat finish.
  • Traditional French country styling.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
CSA Certified:
Yes
Collection:
Maison
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
12 in
Diameter:
8-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Water Seeded
Height:
23-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
3
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Weight:
10.36 lb
Width:
8-1/2 in