26W 1-Light GU24 Fluorescent Outdoor Pendant in Black
Maison 26W 1-Light GU24 Fluorescent Outdoor Pendant in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets California Title 24.
Specifications
- CSA Certified:
- Yes
- Collection:
- Maison
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water Seeded
- Height:
- 24-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 10-1/2 in
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 26 W
- Weight:
- 13.23 lb
- Width:
- 10-1/2 in