60W 2-Light Post Mount Lantern in Oil Rubbed Bronze
Maison 60W 2-Light Post Mount Lantern in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Classic and formal clear water seeded glass.
- Powder coat finish.
- Traditional French country styling.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Maison
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water Seeded
- Height:
- 20-5/8 in
- Installation Type:
- Post Mount, Pedestal
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 8.49 lb
- Width:
- 7-1/4 in