Progress Lighting Malbec 11-3/4 in. 100W 1-Light Medium E-26 Incandescent Pendant Light in Brushed Nickel

PP500063009

Manufacturer Part #: P500063-009

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Hand-crafted artisanal glass features delightful organic texture
  • Glass shape and finish will have subtle variations due to the nature of forming process
  • Brushed Nickel finish with clear textured glass
  • Pendant uses one 100W max. medium base lamp (sold separately)
  • Create a customized look - by grouping several pendants together in a kitchen, entryway or living room setting
  • Suitable for designs from Bohemian to Coastal
  • Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Malbec
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11-3/4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Textured
Height
14 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Bohemian, Coastal, Farmhouse, Urban Industrial
Material
Steel
Number Of Lights
1
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday