Progress Lighting Mansard 8-1/4 in. 60W 1-Light Outdoor Wall Sconce with Clear Beveled Acrylic Glass in White

PP581430

Color Finish

(Pricing is for White)

$40.23

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Beveled clear acrylic panels.
  • Polypropylene construction.
  • Ribbed mansard roof style.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Mansard
Color Finish
White
Color Finish Category
Whites
Depth
8-1/4 in
Diameter
8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
13 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Traditional
Material
Plastic
Material Type
Polypropylene
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday