6-7/8 x 12-1/4 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel

You last purchased this on
 
Progress Lighting

Marche 6-7/8 x 12-1/4 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Marche 6-7/8 x 12-1/4 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel

  • Fast #
  • Part #PP710013104
  • Item #7359382
  • Manufacturer Part #P710013-104
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clear K9 glass discs
  • Recreates vintage styles found in Parisian neighborhood markets
  • Polished Nickel elements and luxurious sheer silver organza shade.
  • Part of the Design Series Collections offering high style and design.
  • Polished Nickel finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
No
Collection:
Marche
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
10-1/2 in
Diameter:
6-7/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
12-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Luxe, Transitional, Mid-century, Modern
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
3.59 lb
Width:
6-7/8 in