0 items

Progress Lighting Markor 16 in. Fabric Light Shade

PP882930

Color Finish

(Pricing is for Summer Linen)

$75.6

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Acrylic bottom diffuser
  • Must be used with pendant kit to be a complete fixture
  • The Markor series is a modular pendant system
  • This 16" shade is inspired by mid-century design

SPECIFICATIONS

Collection
Markor
Color Finish
Summer Linen
Color Finish Category
Neutrals
Diameter
16 in
Height
10 in
Lighting Style
Contemporary/Soft
Material
Acrylic, Glass
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday