Progress Lighting Markor 22 in. Drum Silk Shade Beige

PP882501

Color Finish

(Pricing is for Beige Silk)

$141.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Acrylic bottom diffuser.
  • Modular pendant system.
  • Must be used with pendant kit to be a complete fixture.
  • This 22" shade with Beige Silken fabric is inspired by mid-century design.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Markor
Color Finish
Beige Silk
Color Finish Category
Neutrals
Diameter
22 in
Dimmable
Yes
Energy Star Compliant
No
Glass Type
Beige
Height
10 in
Light Bulb Shape Code
B12
Lighting Style
Transitional/Modern
Material
Silken Fabric
Volts
120V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday