Progress Lighting

Markor Pendant System Shade in Black Parchment

Part #PP882001  |  Manufacturer Part #P8820-01

Color/Finish:
Black Parchment

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Modular pendant system.
  • This 10" shade with Black Parchment Paper is inspired by mid-century design.
  • Acrylic bottom diffuser.
  • Must be used with pendant kit to be a complete fixture.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Markor

Color Finish: Black Parchment

Color Finish Category: Blacks

Diameter: 10 in

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Black Parchment

Height: 8 in

Light Bulb Shape Code: B12

Lighting Style: Modern, Transitional

Material: Parchment Paper

Type: PP882001

Volts: 120V