100W 1-Light Medium E-26 Incandescent Foyer Pendent in Graphite Grey
Marque 100W 1-Light Medium E-26 Incandescent Foyer Pendent in Graphite Grey
Frequently Purchased Together
Product Details
- Clear seeded glass.
- Architectural design.
- Graphite finish.
- Great for foyers and hallways.
- Includes one 6" and four 12" stems and 6 Links of chain.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Marque
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 19-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Bohemian, Urban Industrial, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6.28 lb
- Width:
- 16 in