26W Compact Fluorescent Light Bulb with GU24 Base
MaxLite™ 26W Compact Fluorescent Light Bulb with GU24 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Estimated Yearly Energy Cost: $3.13 (Based on 3 hrs./day, 11-cents/kWH. Cost depends on rates and use.).
- Life: 9 years (Based on 3 hrs./day).
- Brightness: 1850 lumens.
- Meets California Title 24.
- Light Appearance: 2700K (soft white).
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Average Life:
- 9 yr
- Collection:
- MaxLite™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $3.13
- Installation Type:
- Fixture Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1850
- Number of Lights:
- 1
- Power Source:
- Electric
- Type:
- Lamps
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 26 W