Progress Lighting

MaxLite™ 18W Compact Fluorescent Light Bulb with GU24 Base

Part #PMLSGUWW  |  Manufacturer Part #MLS18GUWW

Watts

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brightness: 1,380 lumens.
  • Estimated Yearly Energy Cost: $2.17 (Based on 3 hrs./day, 11-cents/kWH. Cost depends on rates and use.).
  • Life: 9 years (Based on 3 hrs./day).
  • Light Appearance: 2700K (soft white).
  • Meets California Title 24.

Specifications

ADA Compliant: No

Application: Lighting

Average Life: 9

Bulb Style: Coil

Bulb Type: Compact Fluorescent

Collection: MaxLite™

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2700

Diameter: 2-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $2.17

Height: 4-1/2 in

Installation Type: Fixture Mount

Length: 4-1/2 in

Light Bulb Base Type: GU24

Lumens: 1380

Lumens per Watt LPW : 76.6

Number Of Lights: 1

Power Source: Electric

Type: Lamps

UL Listed: No

Volts: 120V

Watts: 18