17-1/8 in. 60W 3-Light Outdoor Wall Lantern in Oil Rubbed Bronze
Meadowlark 17-1/8 in. 60W 3-Light Outdoor Wall Lantern in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features unique arched roof, top ribbon scrolled loops with arching arms and shepherd's crook.
- Cast aluminum construction with powder coat finish.
- Three-light large outdoor wall lantern with casual European style.
- Water seeded glass panels.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- No
- Collection:
- Meadowlark
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 9-5/8 in
- Diameter:
- 8-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Water Seeded
- Height:
- 17-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 10 lb
- Width:
- 8-1/2 in