Progress Lighting Meadowlark 3 in. 60 W 1-Light Medium Post Lantern in Oil Rubbed Bronze

PP5468108

Manufacturer Part #: P5468-108

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Casual European style.
  • Features unique arched roof, top ribbon scrolled loops with arching arms and shepherd's crook.
  • Cast aluminum construction with powder coat finish.
  • Water seeded glass panels.

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
Yes
Collection
Meadowlark
Diameter
8-1/2 in
Dimmable
Yes
ETL Listed
No
Glass Type
Water Seeded
Height
14-1/2 in
Installation Type
Pedestal, Post Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Number Of Lights
3
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
8-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday